Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 30:1,180TC
Mfr # U24 30 HOLLOW 180TC 1.44
Zoro # G8985328
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Bore Dia. 1.438"
- Overall Length 9.64
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U24 30 HOLLOW 180TC 1.44
- Zoro # G8985328
- UPC # 801245768508
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1.438" |
Overall Length | 9.64 |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 30:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Hollow Output Shaft, 1.438 bore, 30:1 Ratio, 180TC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLINE BEARING Pillow Block Bearing, 2 in Bore, Cast Iron (19321200)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 24 # of Teeth (40B24)
- TRITAN Thrust Washer, dia. 1.750in, 0.13in. Thick (TRD2840)
- U.S. MOTORS Motor, 1/2 HP, 56C Frame, Single Phase (EC03B)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E20MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E24MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E35MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E20XWNS, 50:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E30MWNS, 30;1, 56C/140TC)
- WORLDWIDE ELECTRIC Worldwide Electric Aluminum Worm Gear Reducer, 50mm, 60:1, 56C NEMA Frame (CALM50-60/1-56C)
- Winsmith Speed Reducers