Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 25:1,180TC
Mfr # U24 25 HOLLOW 180TC 1.44
Zoro # G8985090
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 25:1
- Bore Dia. 1.438"
- Overall Length 9.64
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U24 25 HOLLOW 180TC 1.44
- Zoro # G8985090
- UPC # 801245767877
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1.438" |
Overall Length | 9.64 |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 25:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,2.38 In.CD,25:1,180TC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel24MJ-20MP 90 (2501-24-20)
- EATON AEROQUIP Adpt, NMPT-MJIC, 3/8-18, 3/4-16, El (2249-6-8S)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262957, Return Line, 10 micron, Outside-In (MF0064000)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 19 # of Teeth (35B19F-5/8)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C (U20 25 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E20MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 R 140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E13MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E20XWNS, 5:1)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E17MWNS, 50:1, 56C)
- WORLDWIDE ELECTRIC Worldwide Electric Aluminum Worm Gear Reducer, 40mm, 40:1, 56C NEMA Frame (CALM40-40/1-56C)
- Winsmith Speed Reducers