Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 25:1,180TC
Mfr # U24 25 HOLLOW 180TC 1.00
Zoro # G8985020
product price: $944.99
/ea
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 25:1
- Bore Dia. 1"
- Overall Length 9.64
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U24 25 HOLLOW 180TC 1.00
- Zoro # G8985020
- UPC # 801245767594
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1" |
Overall Length | 9.64 |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 25:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Hollow Output Shaft, 1.000 bore, 25:1 Ratio, 180TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS End Plate Kit, Mark 15 Series (229-621)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 60 In L, CS (1 1/4 GKS-1045-60)
- WORLDWIDE ELECTRIC , Screw Conveyor Flange, Fits "Ultimate" Shaft Mount Reducer Size 3, (2SCF)
- MILTON INDUSTRIES Re-usable Brass Hole Fitting Male End 3/8" Hose I.D. 3/8" NPT (s-303AKIT)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 LR 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E17MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWSS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWNS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.38", 20:1,180TC, Washdown (M24 20 HOLLOW 180TC 1.50)
- TOLOMATIC 0 1In 1-1/4In 1:1 Right Angle Gear Reducer (2280400)
- Winsmith Gear Drives & Speed Reducers