Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 25:1,140TC
Mfr # U24 25 HOLLOW 140TC 1.00
Zoro # G8984810
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 25:1
- Bore Dia. 1"
- Overall Length 9.12"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U24 25 HOLLOW 140TC 1.00
- Zoro # G8984810
- UPC # 801245767570
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1" |
Overall Length | 9.12" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 25:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Hollow Output Shaft, 1.000 bore, 25:1 Ratio, 140TC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 28mm ID, Nitrile Rubber (284507TC)
- BESTORQ 270J6 Micro V Belt, 27 in Pitch Length, 0.552 in Top Width, 6 Ribs (270J6)
- ADAPTALL Hose Adapter, 1/4", BSPP (9028-04)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.75 in OD (442B)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E26MWNS, 50:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E17MWNS, 20:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E24MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 HOLLOW 140TC 1.19)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C (U20 25 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .63)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z734)
- Winsmith Speed Reducers