Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 20:1, 56C
Mfr # U24 20 R 56C
Zoro # G8984880
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Overall Length 9.12"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U24 20 R 56C
- Zoro # G8984880
- UPC # 801245767518
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 9.12" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 20:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Drive Right Solid Output Shaft, 20:1 Ratio, 56C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 12mm, O.D. 32mm (7201 BEP)
- TRITAN Idler Roller Chain Sprocket, 80 Chain Size, 12 # of Teeth (80BB12H)
- BANDO 2743 mm Outside Length, 16 mm Top Width, 1 Ribs (5VX1080)
- DIXON Air King Clamp Iron, 1/2" (A4)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E13MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWNS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWSS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E24MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E35MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, 2.00", 30:1, 56C, Washdown (M20 30 LR 56C)
- NORD Speed Reducer, Right Angle, 56C, 10:1 (SK1SI31Y-56C-10:1)
- Winsmith Gear Drives & Speed Reducers