Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 20:1, 56C
Mfr # U24 20 L 56C
Zoro # G8984801
product price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Overall Length 9.12"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U24 20 L 56C
- Zoro # G8984801
- UPC # 801245767440
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 9.12" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 20:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Drive Left Solid Output Shaft, 20:1 Ratio, 56C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch Belts, 3VX630 (3VX630)
- BESTORQ Cogged Belt, 79 in Outside Length, 21/32 in Top Width, 1 Ribs (BX76)
- SOLBERG Filter Element, Paper, 2 Micron (834)
- MARTIN SPROCKET & GEAR Spk Roller Torque Limiter, 80TTA26-70 (80TTA26-70)
- WINSMITH Speed Reducer, 2.63"CD, 60:1, 56C (U26 60 L 56C)
- WINSMITH Speed Reducer, 2.625"CD, 30:1, 56C, Washdown (S26MPSS 30 DLR 56C BUSHED 1.25)
- WINSMITH Speed Reducer, 1.33"CD, 05:1, 56C (U13 05 R 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E26MWNS, 60:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00", 30:1, 56C, Washdown (M30 30 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .94)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4Z013)
- Winsmith Gear Drives & Speed Reducers