Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 20:1, 56C
Mfr # U24 20 HOLLOW 56C 1.50
Zoro # G8984783
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Bore Dia. 1-1/2"
- Overall Length 9.12"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U24 20 HOLLOW 56C 1.50
- Zoro # G8984783
- UPC # 801245767303
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/2" |
Overall Length | 9.12" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 20:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Hollow Output Shaft, 1.500 bore, 20:1 Ratio, 56C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 6.45 in OD (BK67)
- SMITH BEARING Cam Follower, Yoke, 8400lb., 1.8750in. dia. (DYR-1-7/8)
- WILKERSON Compressed Air Filter, 150 psi, 4.8 In. W, Pipe Size: 1" NPT (F30-08-000)
- ZORO SELECT QD Bushing, Series SD, Bore 1-11/16 In. (SD11116)
- WINSMITH Speed Reducer, C-Face, 56C, 15:1 (E13MWNS, 15:1, 56C)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 HOLLOW 56C .75)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWSS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E24MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E13MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWSS, 50:1, 56C)
- WORLDWIDE ELECTRIC Worldwide Electric Aluminum Worm Gear Reducer, 40mm, 30:1, 56C NEMA Frame (CALM40-30/1-56C)
- Winsmith Gear Drives & Speed Reducers