Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 20:1, 56C
Mfr # U24 20 HOLLOW 56C 1.00
Zoro # G8984722
product price: $1,142.99
/ea
Free Shipping & Returns
$1,142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Bore Dia. 1"
- Overall Length 9.12"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U24 20 HOLLOW 56C 1.00
- Zoro # G8984722
- UPC # 801245766948
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1" |
Overall Length | 9.12" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 20:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,2.38 In.CD,20:1,56C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON MTR, CS/CR, ODP, 1/2 HP, 1725, 56C, EFF 76.2 (30PT40)
- B B MANUFACTURING 295-5M-15, Timing Belt, Neoprene, Fiberglass (295-5M-15)
- NATIONAL Small Bore Inch Seal, 481397 (481397)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330R010BN4HC, Return Line, 10 micron, Outside-In (MF0064287)
- WINSMITH Speed Reducer, 1.75", 20:1, 56C, Washdown (M18 20 HOLLOW 56C .75)
- WINSMITH Speed Reducer, Indirect Drive, 15:1 (E20XWNS, 15:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E20MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.00"CD, 30:1, 56C (U20 30 HOLLOW 56C 1.44)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E13XWNS, 10:1)
- WINSMITH Speed Reducer, 1.75", 40:1,140TC, Washdown (M18 40 HOLLOW 140TC .63)
- DAYTON Speed Reducer, C-Face, 180TC/210C, 5:1 (4RP65)
- Winsmith Gear Drives & Speed Reducers