Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 20:1,180TC
Mfr # U24 20 HOLLOW 180TC 1.25
Zoro # G8984838
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Bore Dia. 1-1/4"
- Overall Length 9.64
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U24 20 HOLLOW 180TC 1.25
- Zoro # G8984838
- UPC # 801245767143
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/4" |
Overall Length | 9.64 |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 20:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Hollow Output Shaft, 1.250 bore, 20:1 Ratio, 180TC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting NPQH-L-G18-Q6-P10 (NPQH-L-G18-Q6-P10)
- ARO Cover, Drum, 5 G (94420)
- MAIN FILTER Hydraulic Filter, replaces PARKER 931418, Pressure Line, 10 micron, Outside-In (MF0059814)
- PPD Push Lock In-line Filter, 10 μm. 1/4" fittings; bronze filter. Large (PPDF-50-1/4-1/4-B10)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E17MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E26MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E30XWNS, 30:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E26MWNS, 50:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E17MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .63)
- JIE DRIVES Worm Gearbox Size 63, ratio 10, NEMA56C Input (JRWND63-10-56C)
- Winsmith Gear Drives & Speed Reducers