Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 20:1,180TC
Mfr # U24 20 HOLLOW 180TC 1.19
Zoro # G8984661
product price: $1,144.99
/ea
Free Shipping & Returns
$1,144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Bore Dia. 1.188"
- Overall Length 9.64
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U24 20 HOLLOW 180TC 1.19
- Zoro # G8984661
- UPC # 801245767068
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1.188" |
Overall Length | 9.64 |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 20:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,2.38 In.CD,20:1,180TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Union Elbow, 90 Deg, 8mm, TubexTube (KQ2L08-00A)
- PBC LINEAR Linear Carriage, Carriage Height 8.00 mm (MR9C)
- PARKER Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Single Acting (1.06PSR01.00)
- FESTO Pushbutton Valve F-3-M5 (F-3-M5)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWSS, 40:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E17MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 R 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E24MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E20XWNS, 50:1)
- WINSMITH Speed Reducer, 3.00"CD, 50:1,140TC (U30 50 L 140TC)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (3GD58)
- Winsmith Speed Reducers