Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 20:1,140TC
Mfr # U24 20 HOLLOW 140TC 1.50
Zoro # G8984777
product price: $948.99
/ea
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Bore Dia. 1-1/2"
- Overall Length 9.12"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U24 20 HOLLOW 140TC 1.50
- Zoro # G8984777
- UPC # 801245767266
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/2" |
Overall Length | 9.12" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 20:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Hollow Output Shaft, 1.500 bore, 20:1 Ratio, 140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Run Capacitor, 60 MFD, 5-5/8 In. H (TRCF60)
- DUTTON-LAINSON Oiler Pump Golden Rod Hd Pt (120-C3)
- TOMPKINS Hydraulic Fitting-Steel12MJ-16MOR 90 (6801-12-16)
- DIXON Style V5 Swing Type Hose, Storage Reel (FHR-V5)
- WINSMITH Speed Reducer, 2.00"CD, 60:1, 56C (U20 60 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 15:1 (E13MWNS, 15:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E24MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E17MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E20XWNS, 50:1)
- WINSMITH Speed Reducer, 2.00"CD, 30:1, 56C (U20 30 HOLLOW 56C 1.44)
- WORLDWIDE ELECTRIC Worldwide HdRF133-50/1-L-56C Cast Iron Right Angle Worm Gear Reducer 50:1 Ratio 56C Frame (HdRF133-50/1-L-56C)
- Winsmith Gear Drives & Speed Reducers