Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 20:1,140TC
Mfr # U24 20 HOLLOW 140TC 1.44
Zoro # G8984740
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Bore Dia. 1.438"
- Overall Length 9.12"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U24 20 HOLLOW 140TC 1.44
- Zoro # G8984740
- UPC # 801245767198
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1.438" |
Overall Length | 9.12" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 20:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Hollow Output Shaft, 1.438 bore, 20:1 Ratio, 140TC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON High Pressure FRL Regulator, 1/2" NPT (1115-8)
- ENERPAC Simplex Seal Kit 10 Ton (TJHAK10)
- PREVOST TruFlate Coupler, 3/8" FNPT (URC 081202)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1-3/4 In. (FCR-1-3/4)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E26XWNS, 40:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E24MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWSS, 60:1, 56C)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C (U20 25 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E24MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 HOLLOW 56C .75)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 40:1 (F710-40-B4-G)
- Winsmith Speed Reducers