Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 20:1,140TC
Mfr # U24 20 HOLLOW 140TC 1.25
Zoro # G8984792
product price: $897.99
/ea
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Bore Dia. 1-1/4"
- Overall Length 9.12"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U24 20 HOLLOW 140TC 1.25
- Zoro # G8984792
- UPC # 801245767129
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/4" |
Overall Length | 9.12" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 20:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Hollow Output Shaft, 1.250 bore, 20:1 Ratio, 140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Brake Motor, 1 hp, Rating 6 ft-lb (119564.00)
- BANDO Duraflex Vc Polyurethane, Vc6X410 (VC6X410)
- VIBCO Electric Vibrator, 3.70 A, 12VDC, 1 Phase (DC-20)
- DDS Shaft Seal, 22 x 42 x 7 mm., TC, Nitrile Rubber (22427TC)
- WINSMITH Speed Reducer, 3.00"CD, 60:1, 56C (U30 60 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E13MWNS, 20:1, 56C)
- WINSMITH Speed Reducer, 1.75", 60:1, 56C, Washdown (M18 60 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E35MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00"CD, 10:1, 56C (U30 10 HOLLOW 56C 1.88)
- WORLDWIDE ELECTRIC Worldwide HdRF262-20/1-DE-56C Cast Iron Right Angle Worm Gear Reducer 20:1 Ratio 56C Frame (HdRF262-20/1-DE-56C)
- Winsmith Gear Drives & Speed Reducers