Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 20:1,140TC
Mfr # U24 20 HOLLOW 140TC 1.19
Zoro # G8984573
product price: $944.99
/ea
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Bore Dia. 1.188"
- Overall Length 9.12"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U24 20 HOLLOW 140TC 1.19
- Zoro # G8984573
- UPC # 801245767044
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1.188" |
Overall Length | 9.12" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 20:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Hollow Output Shaft, 1.188 bore, 20:1 Ratio, 140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6306-2NSE9C3 (6306-2NSE9C3)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 14 Stroke - 1.125 Rod. (297074)
- MAIN FILTER Hydraulic Filter, replaces VOLVO 14532085, 10 micron, Outside-In, Glass (MF0592861)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/16 Inch Barb X 1/8 Inch NPT Male End (FM23)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E13XWNS, 10:1)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E17MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWSS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E26MWNS, 60:1, 56C/140TC)
- WORLDWIDE ELECTRIC Worldwide HdRF262-50/1-DE-56C Cast Iron Right Angle Worm Gear Reducer 50:1 Ratio 56C Frame (HdRF262-50/1-DE-56C)
- Winsmith Gear Drives & Speed Reducers