Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 20:1,140TC
Mfr # U24 20 HOLLOW 140TC 1.00
Zoro # G8984619
product price: $897.99
/ea
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Bore Dia. 1"
- Overall Length 9.12"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U24 20 HOLLOW 140TC 1.00
- Zoro # G8984619
- UPC # 801245766900
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1" |
Overall Length | 9.12" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 20:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Hollow Output Shaft, 1.000 bore, 20:1 Ratio, 140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (VAS 1 7/16)
- FESTO Adapter AD-G3/4-3/4NPT-I (AD-G3/4-3/4NPT-I)
- BROWNING Steel Finish Bore Gearbelt Pulley - 16LF100X3/4;BRO (16LF100X3/4)
- TRITAN Radial Ball Bearing, SS, 0.25In Bore Dia (SS1602 ZZ FM222)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E24MWNS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E30XWNS, 20:1)
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 L 56C)
- WINSMITH Speed Reducer, 2.00"CD, 60:1, 56C (U20 60 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E13MWNS, 20:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E30MWNS, 30;1, 56C/140TC)
- DODGE 20A10L56 Tigear-2 Reducer, w/3pc Coupled Input, Shaft Position Left (20A10L56 TIGEAR2 RDCR)
- Winsmith Gear Drives & Speed Reducers