Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 15:1, 56C
Mfr # U24 15 HOLLOW 56C 1.44
Zoro # G8984530
product price: $1,142.99
/ea
Free Shipping & Returns
$1,142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Bore Dia. 1.438"
- Overall Length 9.12"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U24 15 HOLLOW 56C 1.44
- Zoro # G8984530
- UPC # 801245766573
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1.438" |
Overall Length | 9.12" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 15:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,2.38 In.CD,15:1,56C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM 43131, Tapered Roller Bearing 4 OD, TRB Single Cone 4 OD, TIMKEN 43131 (43131)
- DAYTON Motor Start Capacitor, 270-324 MFD, Round (2MEU1)
- TB WOODS Jaw Coupling Hub, L099, Sint Iron, 16mm (L09916MM)
- CARRIER Motor (HC39GE468A)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E24MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E20MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E26MWNS, 30:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, 2.00", 20:1, 56C, Washdown (M20 20 LR 56C)
- WINSMITH Speed Reducer, Indirect Drive, 15:1 (E20XWNS, 15:1)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (3GD58)
- Winsmith Gear Drives & Speed Reducers