Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 15:1, 56C
Mfr # U24 15 HOLLOW 56C 1.19
Zoro # G8984503
product price: $944.99
/ea
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Bore Dia. 1.188"
- Overall Length 9.12"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U24 15 HOLLOW 56C 1.19
- Zoro # G8984503
- UPC # 801245766436
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1.188" |
Overall Length | 9.12" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 15:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,2.38 In.CD,15:1,56C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Fitting, Female ORS, Straight, 1/2 (1JS43-10-8)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (CAT66P-024-L)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF7796, Pressure Line, 10 micron, Outside-In (MF0059664)
- EZO Ball Bearing, 0.2756in Dia, 201lb, Shielded (607HZZP6MC3SRL)
- WINSMITH Speed Reducer, 2.00", 50:1, 56C, Washdown (M20 50 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, Indirect Drive, 15:1 (E20XWNS, 15:1)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWSS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E13MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E35MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 R 56C)
- ORIENTAL MOTOR Gear Head 18:1 Other Gear Reducer (2GN18S)
- Winsmith Gear Drives & Speed Reducers