Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 15:1, 56C
Mfr # U24 15 HOLLOW 56C 1.13
Zoro # G8984521
product price: $897.99
/ea
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Bore Dia. 1-1/8"
- Overall Length 9.12"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U24 15 HOLLOW 56C 1.13
- Zoro # G8984521
- UPC # 801245766368
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/8" |
Overall Length | 9.12" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 15:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Hollow Output Shaft, 1.125 bore, 15:1 Ratio, 56C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SURE TORQUE Timing Belt, S5M, 20 x 670mm PL, T134 (200-S5M-670)
- TIMKEN TIM-NA3780, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, NA3780 (NA3780)
- DAYTON 5L520 V-Belt, 52" Outside Length, 21/32" Top Width, 1 Ribs (5L520)
- PNEUMADYNE Manifold, Metal, NPT, 7-3/4 In. L (M30-375-7)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E13MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, 2.38", 20:1,180TC, Washdown (M24 20 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .94)
- WINSMITH Speed Reducer, Indirect Drive, 60:1 (E20XWNS, 60:1)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 HOLLOW 140TC 1.19)
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 HOLLOW 56C .63)
- DODGE Torque-Arm Standard Double Reduction Speed Reducer, Solid Shaft Input, 72.3 hp, 25:1 Gear (247161)
- Winsmith Gear Drives & Speed Reducers