Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 15:1, 56C
Mfr # U24 15 HOLLOW 56C 1.00
Zoro # G8984427
product price: $1,142.99
/ea
Free Shipping & Returns
$1,142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Bore Dia. 1"
- Overall Length 9.12"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U24 15 HOLLOW 56C 1.00
- Zoro # G8984427
- UPC # 801245766290
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1" |
Overall Length | 9.12" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 15:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,2.38 In.CD,15:1,56C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L250 (4L250)
- BAILEY HYDRAULICS Directional Control Valve 6 Spool, 21 Gpm, 1800-3600 PSI, Sae 10 Port (228904)
- COXREELS Swivel, 90 Deg., SS, 3/4 in FNPT Inlet (426-FG-SS)
- CAMOZZI Check And Quick Exhaust Valves, G1/4 (VSC 544-1/4)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 HOLLOW 56C .63)
- WINSMITH Speed Reducer, 2.00", 20:1, 56C, Washdown (M20 20 LR 56C)
- WINSMITH Speed Reducer, 2.63", 10:1,180TC, Washdown (M26 10 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E17MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, 3.00"CD, 10:1, 56C (U30 10 HOLLOW 56C 1.88)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 28:1 (F842B-28K-B5-M1)
- Winsmith Speed Reducers