Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 15:1,180TC
Mfr # U24 15 L 180TC
Zoro # G8984558
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Overall Length 9.64"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U24 15 L 180TC
- Zoro # G8984558
- UPC # 801245766788
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 9.64" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 15:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Drive Left Solid Output Shaft, 15:1 Ratio, 180TC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X20X20)
- REELCRAFT Reelcraft Hose Reel, Wt 47 Lbs (THA7600 OMP)
- MAIN FILTER Hydraulic Filter, replaces WIX D51F03GV, Pressure Line, 3 micron, Outside-In (MF0059364)
- NTN NTN 6004Z C3, RadialDeep Groove Ball Bearing 20 Mm Id X 42 Mm Od X 12 Mm W Single Shielded (6004Z C3)
- WINSMITH Speed Reducer, C-Face, 56C, 80:1 (E35MWNS, 80:1, 56C)
- WINSMITH Speed Reducer, 2.63", 40:1, 56C, Washdown (M26 40 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWSS, 30:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E30XWNS, 20:1)
- WINSMITH Speed Reducer, C-Face, 180TC, 10:1 (E30MWNS, 10:1, 180TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E17MWNS, 15:1, 56C/140TC)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z292)
- Winsmith Gear Drives & Speed Reducers