Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 15:1,180TC
Mfr # U24 15 HOLLOW 180TC 1.50
Zoro # G8984567
product price: $944.99
/ea
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Bore Dia. 1-1/2"
- Overall Length 9.64
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U24 15 HOLLOW 180TC 1.50
- Zoro # G8984567
- UPC # 801245766641
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/2" |
Overall Length | 9.64 |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 15:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Hollow Output Shaft, 1.500 bore, 15:1 Ratio, 180TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING VPS 200 Normal Duty Pillow Block Ball Bearing, 1in Bore, 3-23/32 to 4-17/32in L Bolt Center-to-Center (767625)
- TRITAN Needle Brg, Drawn Cup, Bore 1.125 In (J1816 OH)
- PARKER Hydraulic Hose Adapter, 2.18" L, 5000 psi (1/4 MRO-SS)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300203, Return Line, 20 micron, Outside-In (MF0430462)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E20MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 80:1 (E35MWNS, 80:1, 56C)
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 L 56C)
- WINSMITH Speed Reducer, 3.00"CD, 10:1, 56C (U30 10 HOLLOW 56C 1.88)
- WINSMITH Speed Reducer, 2.63"CD, 60:1, 56C (U26 60 L 56C)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .63)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP30)
- Winsmith Gear Drives & Speed Reducers