Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 15:1,180TC
Mfr # U24 15 HOLLOW 180TC 1.25
Zoro # G8984418
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Bore Dia. 1-1/4"
- Overall Length 9.64
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U24 15 HOLLOW 180TC 1.25
- Zoro # G8984418
- UPC # 801245766481
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/4" |
Overall Length | 9.64 |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 15:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,2.38 In.CD,15:1,180TC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 2530mm Outside Length, 16 1/3mm Top Width, 1 Ribs (XPB2530)
- SENQCIA HI-MAX Bl823 Riveted ASME/ANSI Leaf Chn, 2 X 3 Lacing, 50Ft Reel, 1" Pit, PK50 (BL823HMR50)
- LEESON 0.13 Hp Dc Gearmotor, 42 Rpm, 90 V, 34 Frame, Tenv (M1135069.00)
- DURA-PREMIUM TORQUE Timing Belt, H, 1 x 43in PL, T86 (430H100)
- WINSMITH Speed Reducer, C-Face, 56C, 5:1 (E13MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00"CD, 20:1, 56C (U30 20 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, 3.00"CD, 40:1,180TC (U30 40 HOLLOW 180TC 2.00)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E24MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E24MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWSS, 20:1, 56C/140TC)
- DAYTON Speed Reducer, C-Face, 180TC/210C, 5:1 (4RP65)
- Winsmith Speed Reducers