Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 15:1,180TC
Mfr # U24 15 HOLLOW 180TC 1.19
Zoro # G8984433
product price: $892.99
/ea
Free Shipping & Returns
$892.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Bore Dia. 1.188"
- Overall Length 9.64
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U24 15 HOLLOW 180TC 1.19
- Zoro # G8984433
- UPC # 801245766412
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1.188" |
Overall Length | 9.64 |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 15:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Hollow Output Shaft, 1.188 bore, 15:1 Ratio, 180TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 25 tons, 6" Stroke (H2506)
- MILTON INDUSTRIES BODY COUPLER 1/4" MALE (MIS-716)
- BRENNAN INDUSTRIES 32MP-32FP 90 Deg Street Elbow Forged (5502-32-32-FG)
- SEALED UNIT PARTS CO Supco Grease Fitting Kit (GFK1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 180TC, 15:1 (E30MWNS, 15:1, 180TC)
- WINSMITH Speed Reducer, 3.00"CD, 50:1,140TC (U30 50 L 140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 L 56C)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 LR 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E24MWNS, 100:1, 56C)
- Winsmith Speed Reducers