Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 15:1,180TC
Mfr # U24 15 HOLLOW 180TC 1.00
Zoro # G8984512
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Bore Dia. 1"
- Overall Length 9.64
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U24 15 HOLLOW 180TC 1.00
- Zoro # G8984512
- UPC # 801245766276
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1" |
Overall Length | 9.64 |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 15:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,2.38 In.CD,15:1,180TC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 370H075 (370H075)
- DAYTON 3B/111 Banded V-Belt, 114" Outside Length, 21/32" Top Width, 3 Ribs (54TY18)
- KUKKO QUALITY TOOLS Kukko Double-Edge Mechanic Nut Splitter, Classes 5, 6 & 8, 11/16in17mm - 1-7/16in36mm (54-3)
- D&D 29" Outside Length, 2/3" Top Width, 1 Ribs (BX26)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E17MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E20XWNS, 30:1)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E13XWNS, 40:1)
- WINSMITH Speed Reducer, 2.63"CD, 60:1, 56C (U26 60 L 56C)
- WINSMITH Speed Reducer, 1.75", 20:1, 56C, Washdown (M18 20 HOLLOW 56C .75)
- DODGE 20Q15R56 Tigear-2 Reducer, w/Quill Input, Shaft Position Right (20Q15R56 SERIAL #11873)
- Winsmith Speed Reducers