Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 15:1,140TC
Mfr # U24 15 HOLLOW 140TC 1.19
Zoro # G8984479
product price: $897.99
/ea
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Bore Dia. 1.188"
- Overall Length 9.12"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U24 15 HOLLOW 140TC 1.19
- Zoro # G8984479
- UPC # 801245766399
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1.188" |
Overall Length | 9.12" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 15:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Hollow Output Shaft, 1.188 bore, 15:1 Ratio, 140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 380-480V (FRN0002C2S-4U)
- JENNY Air Compressor, Hand Carry, 4.4cfm, 125 psi (AM840-HG-HC4V)
- RULAND Shaft Collar, Locknut, 1Pc, 1-9/16-18 In, St (TCN-08-F)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (6Z129)
- WINSMITH Speed Reducer, 1.75", 25:1, 56C, Washdown (M18 25 R 56C)
- WINSMITH Speed Reducer, 3.00"CD, 15:1, 56C (U30 15 HOLLOW 56C 1.94)
- WINSMITH Speed Reducer, 2.63", 30:1,180TC, Washdown (M26 30 HOLLOW 180TC 1.69)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E26MWNS, 50:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E13MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWSS, 60:1, 56C)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F718-15-B5-G)
- Winsmith Gear Drives & Speed Reducers