Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 15:1,140TC
Mfr # U24 15 HOLLOW 140TC 1.13
Zoro # G8984348
product price: $897.99
/ea
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Bore Dia. 1-1/8"
- Overall Length 9.12"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U24 15 HOLLOW 140TC 1.13
- Zoro # G8984348
- UPC # 801245766320
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/8" |
Overall Length | 9.12" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 15:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Hollow Output Shaft, 1.125 bore, 15:1 Ratio, 140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 3/8", BSPT, 3/8", NPT (9042-0606)
- PARKER 3/8" Compression 316 SS Cap (6 FNL-SS)
- PNEUMADYNE Toggle Valve, NC, 1/4 In Push In (H11-30-66)
- SMC Guided Cylinder, 50mm Bore, 100mm Stroke (MGPS50-100)
- WINSMITH Speed Reducer, 2.00", 30:1, 56C, Washdown (M20 30 LR 56C)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 HOLLOW 56C 1.88)
- WINSMITH Speed Reducer, 1.75", 40:1,140TC, Washdown (M18 40 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 140TC, 60:1 (E35MWNS, 60:1, 140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E17MWNS, 10:1, 56C/140TC)
- WORLDWIDE ELECTRIC Worldwide Electric CALM90-7.5/1-182/4TC Aluminum Worm Gear Reducer, 90mm, 7.5:1, 182/4TC NEMA Frame (CALM90-7.5/1-182/4TC)
- Winsmith Gear Drives & Speed Reducers