Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 10:1, 56C
Mfr # U24 10 LR 56C
Zoro # G8984302
Free Shipping & Returns
$834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Overall Length 9.12"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U24 10 LR 56C
- Zoro # G8984302
- UPC # 801245740573
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 9.12" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 10:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Double Solid Output Shaft, 10:1 Ratio, 56C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flex Hose Flare Nozzle, 3/4 In, PK2 (61507)
- SIOUX TOOLS ROTOR VANE SET OF 5 (SP74048)
- TRITAN Agricultural Ball Bearing, Round Bore, 1.01-in. Bore, 52mm OD, 15mm Outer Ring W, Triple Lip Seals (205PP11)
- WOLVERINE Hydraulic Cylinder, 2.5" Bore, 16" Stroke (WWCL2516-S)
- WINSMITH Speed Reducer, 3.00", 10:1,180TC, Washdown (M30 10 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E26MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E13XWNS, 10:1)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWSS, 50:1, 56C)
- WINSMITH Speed Reducer, 2.63"CD, 30:1, 56C (U26 30 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWNS, 50:1, 56C)
- JIE DRIVES Worm Gearbox Size 40, ratio 10, NEMA56C Input (JRWND40-10-56C)
- Winsmith Speed Reducers