Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 10:1, 56C
Mfr # U24 10 L 56C
Zoro # G8984409
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Overall Length 9.12"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U24 10 L 56C
- Zoro # G8984409
- UPC # 801245766160
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 9.12" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 10:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Drive Left Solid Output Shaft, 10:1 Ratio, 56C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Browning Interchange General Units (VF4E116 1)
- INDUSTRIAL CHOICE 1 x 50 ft EPDM Air Hose 300PSI Univesal/Crow Ends Red (Jackhammer-1-300-R-50-U)
- CONTROL DEVICES Pressure Relief Valve, 3/8in., 0 to 20 psi (PR38-000)
- PARKER Hose Fitting, Female JIC, 90 Elbow, Hose 1 (13943-16-16)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 R 140TC)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C (U20 25 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWSS, 60:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E30XWNS, 30:1)
- WINSMITH Speed Reducer, 2.38", 20:1,180TC, Washdown (M24 20 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, 1.75", 40:1,140TC, Washdown (M18 40 HOLLOW 140TC .63)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F718-20-B5-G)
- Winsmith Gear Drives & Speed Reducers