Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 10:1, 56C
Mfr # U24 10 HOLLOW 56C 1.44
Zoro # G8984171
product price: $944.99
/ea
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Bore Dia. 1.438"
- Overall Length 9.12"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U24 10 HOLLOW 56C 1.44
- Zoro # G8984171
- UPC # 801245765965
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1.438" |
Overall Length | 9.12" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 10:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Hollow Output Shaft, 1.438 bore, 10:1 Ratio, 56C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Replacement Starter for 15HP 460V 3-Phase Air Compressor (5101-153460E)
- TRITAN Riveted Chain, Single Strand, SS, Link (60-1SS CL)
- PNEUMADYNE Manifold, Metal, NPT, 9-1/8 In. L (M35-375-6)
- TIMKEN Tapered Roller Bearing 8-24 OD, TRB Metric Assembly 8-12 OD (30228)
- WINSMITH Speed Reducer, 2.00", 60:1, 56C, Washdown (M20 60 L 56C)
- WINSMITH Speed Reducer, C-Face, 140TC, 60:1 (E35MWNS, 60:1, 140TC)
- WINSMITH Speed Reducer, 1.75", 25:1, 56C, Washdown (M18 25 R 56C)
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E24MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E24MWNS, 40:1, 56C)
- BROWNING Single-Reduction Worm Reducer, 6GWPF1 39 (6GWPF1 39)
- Winsmith Speed Reducers