Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 10:1, 56C
Mfr # U24 10 HOLLOW 56C 1.19
Zoro # G8984180
product price: $944.99
/ea
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Bore Dia. 1.188"
- Overall Length 9.12"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U24 10 HOLLOW 56C 1.19
- Zoro # G8984180
- UPC # 801245765828
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1.188" |
Overall Length | 9.12" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 10:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,2.38 In.CD,10:1,56C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK Thrust Ball Bearing (51104)
- GATES Metric-Power V-Belts, XPZ1000 (XPZ1000)
- WESTWARD Greasing Fitting Kit, 65 Pc. (13X065)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 36" (AX36)
- WINSMITH Speed Reducer, 2.00", 20:1, 56C, Washdown (M20 20 LR 56C)
- WINSMITH Speed Reducer, 2.63"CD, 30:1,140TC (U26 30 HOLLOW 140TC 1.44)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E26MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 R 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00"CD, 50:1,140TC (U30 50 L 140TC)
- WORLDWIDE ELECTRIC Worldwide Electric Variable Speed DC Motor Control WDCCONT, 120 VAC, 1/8 - 1.0 HP (WDCCONT)
- Winsmith Speed Reducers