Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 10:1, 56C
Mfr # U24 10 HOLLOW 56C 1.00
Zoro # G8984293
product price: $897.99
/ea
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Bore Dia. 1"
- Overall Length 9.12"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U24 10 HOLLOW 56C 1.00
- Zoro # G8984293
- UPC # 801245765255
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1" |
Overall Length | 9.12" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 10:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Hollow Output Shaft, 1.000 bore, 10:1 Ratio, 56C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 2029622 ALLIS-CHALMERS 416 Belt W/87" Belt O.C., 4LK700 (4LK700)
- DODGE Renewal Parts, Bearing Cone, 402294 (402294)
- LUBRIPLATE Air Comp. Oil Ac-1, 5 Gal Pail, Iso-46 Air Compressor Oil For Rotary Screw Type (L0705-060)
- SKF Instrument & Mini - Metric Bearings (608 2RSH/C3GJN)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWSS, 60:1, 56C)
- WINSMITH Speed Reducer, 2.38"CD, 10:1, 56C (U24 10 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E24MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E26MWNS, 30:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.63", 10:1,180TC, Washdown (M26 10 HOLLOW 180TC 1.50)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP05)
- Winsmith Speed Reducers