Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 10:1,180TC
Mfr # U24 10 LR 180TC
Zoro # G8984208
product price: $738.99
/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Overall Length 9.64"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U24 10 LR 180TC
- Zoro # G8984208
- UPC # 801245766085
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 9.64" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 10:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Double Solid Output Shaft, 10:1 Ratio, 180TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (54E)
- ARROW PNEUMATICS Automatic Drain (FD06B)
- DDS Shaft Seal, 41.27mm I. D., 63.5mm O. D. (41.2763.512.7SB)
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (3FCP1)
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 HOLLOW 56C .63)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E35MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, 2.63"CD, 30:1, 56C (U26 30 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, Indirect Drive, 15:1 (E20XWNS, 15:1)
- WINSMITH Speed Reducer, 2.625"CD, 30:1, 56C, Washdown (S26MPSS 30 DLR 56C BUSHED 1.25)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E24MWNS, 100:1, 56C)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z011)
- Winsmith Speed Reducers