Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 10:1,180TC
Mfr # U24 10 HOLLOW 180TC 1.44
Zoro # G8984223
product price: $944.99
/ea
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Bore Dia. 1.438"
- Overall Length 9.64
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U24 10 HOLLOW 180TC 1.44
- Zoro # G8984223
- UPC # 801245765941
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1.438" |
Overall Length | 9.64 |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 10:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Hollow Output Shaft, 1.438 bore, 10:1 Ratio, 180TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPA1157 Metric V-Belt, 1157mm Outside Length, 13mm Top Width, 1 Ribs (XPA1157)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND16 B)
- BREWER MACHINE AND GEAR Flat Belt Flanged Pulley Idler, 4-1/2" OD, Needle Bearing, 1" Bore (P2F)
- CAMPBELL HAUSFELD Regulator, w/Gauge, 1/4" NPT (MP514803AV)
- WINSMITH Speed Reducer, 2.38", 20:1,180TC, Washdown (M24 20 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, C-Face, 56C, 5:1 (E13MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 80:1 (E35MWNS, 80:1, 56C)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C, Washdown (S20MPSS 25 DLR 56C 1.25)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E30MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 1.25)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z456)
- Winsmith Speed Reducers