Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 10:1,180TC
Mfr # U24 10 HOLLOW 180TC 1.25
Zoro # G8984147
product price: $901.99
/ea
Free Shipping & Returns
$901.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Bore Dia. 1-1/4"
- Overall Length 9.64
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U24 10 HOLLOW 180TC 1.25
- Zoro # G8984147
- UPC # 801245765873
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/4" |
Overall Length | 9.64 |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 10:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Hollow Output Shaft, 1.250 bore, 10:1 Ratio, 180TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 20XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA3)
- LDI INDUSTRIES Valve, Spray (SV101)
- INTERSTATE PNEUMATICS 3/4 Inch Male NPT Straight Through Jack Hammer Coupler, PK 100 (CU-851-100K)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 1 Bore Dia., 17 # of Teeth (35BS17H X 1)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C (U20 25 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E13XWNS, 10:1)
- WINSMITH Speed Reducer, 1.75", 20:1, 56C, Washdown (M18 20 HOLLOW 56C .75)
- WINSMITH Speed Reducer, 3.00"CD, 60:1, 56C (U30 60 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, 2.63"CD, 30:1,140TC (U26 30 HOLLOW 140TC 1.44)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E13MWNS, 50:1, 56C)
- DAYTON Speed Reducer, Indirect Drive, 118.5:1 (2Z819)
- Winsmith Speed Reducers