Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 10:1,180TC
Mfr # U24 10 HOLLOW 180TC 1.19
Zoro # G8984153
product price: $1,142.99
/ea
Free Shipping & Returns
$1,142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Bore Dia. 1.188"
- Overall Length 9.64
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U24 10 HOLLOW 180TC 1.19
- Zoro # G8984153
- UPC # 801245765804
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1.188" |
Overall Length | 9.64 |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 10:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,2.38 In.CD,10:1,180TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE 2" x 25' Mill Wash Down / Discharge Hose Coupled w/ C x E Aluminum Cam & Groove Fittings (98168199)
- KOYO Roller Thrust Bearing Washer, 5/8in Bore (TRB-1018)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 10 ft. (PTH200-10-G)
- D&D 28" Outside Length, 1" Top Width, 10 Ribs (280J10)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E24MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E13XWNS, 40:1)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E17MWNS, 20:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E17MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 HOLLOW 56C 1.88)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWSS, 20:1, 56C/140TC)
- SEW EURODRIVE 54Mm 41.74:1 Inline Gear Reducer (R87/A)
- Winsmith Gear Drives & Speed Reducers