Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 10:1,180TC
Mfr # U24 10 HOLLOW 180TC 1.13
Zoro # G8984162
product price: $897.99
/ea
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Bore Dia. 1-1/8"
- Overall Length 9.64
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U24 10 HOLLOW 180TC 1.13
- Zoro # G8984162
- UPC # 801245765736
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/8" |
Overall Length | 9.64 |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 10:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Hollow Output Shaft, 1.125 bore, 10:1 Ratio, 180TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Timing Belt Model 345L200 345 in Effective length and 2 in Top Width (345L200)
- CHIEF Control Valve, 25 GPM, 1 Spool (220572)
- WESTWARD Stub Oil Pump, Air Op, Pump Ratio 5:1 (5TCU2)
- BETA 1 FILTERS Air Filter replacement filter for 15P / SOLBERG (B1AF0077512)
- WINSMITH Speed Reducer, C-Face, 56C, 5:1 (E13MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWSS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 60:1 (E20XWNS, 60:1)
- WINSMITH Speed Reducer, 2.625"CD, 25:1,140TC (S26MPSS 25 DLR 140TC 1.00)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWSS, 50:1, 56C)
- WINSMITH Speed Reducer, 2.00"CD, 60:1, 56C (U20 60 L 56C)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z005)
- Winsmith Speed Reducers