Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 10:1,140TC
Mfr # U24 10 HOLLOW 140TC 1.50
Zoro # G8984250
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Bore Dia. 1-1/2"
- Overall Length 9.12"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U24 10 HOLLOW 140TC 1.50
- Zoro # G8984250
- UPC # 801245765996
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/2" |
Overall Length | 9.12" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 10:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Hollow Output Shaft, 1.500 bore, 10:1 Ratio, 140TC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Variable Frequency Drive, 15 HP, 380-480V (DC1-34024NB-A20CE1)
- DAYTON DC Speed Control, 90VDC, 2A, NEMA 1 (5X412)
- TB WOODS FHP Sheave, AK39-QT (AK39)
- PIX Belt, A Kevlar, 1/2 x 145 in. OC (A143K)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E35MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E13MWNS, 20:1, 56C)
- WINSMITH Speed Reducer, 1.75", 25:1, 56C, Washdown (M18 25 R 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E17MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWNS, 40:1, 56C/140TC)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI50Y-56C-60:1)
- Winsmith Speed Reducers