Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 10:1,140TC
Mfr # U24 10 HOLLOW 140TC 1.44
Zoro # G8984269
product price: $897.99
/ea
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Bore Dia. 1.438"
- Overall Length 9.12"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U24 10 HOLLOW 140TC 1.44
- Zoro # G8984269
- UPC # 801245765927
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1.438" |
Overall Length | 9.12" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 10:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Hollow Output Shaft, 1.438 bore, 10:1 Ratio, 140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Belt (11-0004)
- RULAND Shaft Collar, Clamp, 1Pc, M8 x 1.25, St (MTCL-8-1.25-F)
- VIBCO Pneumatic Vibrator, 75 lbf, 10500 vpm Max Vibration Speed, 67 dBA (VS-130)
- PARKER GRESEN Pressure Relief Valve, 3/4 NPT (RPL-75-A)
- WINSMITH Speed Reducer, 2.63"CD, 10:1,140TC (U26 10 HOLLOW 140TC 1.50)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E13XWNS, 10:1)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E30XWNS, 50:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E26MWNS, 60:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E13MWNS, 20:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E26MWNS, 50:1, 56C/140TC)
- JIE DRIVES Worm Gearbox Size 90, ratio 80, NEMA140TC Input (JRWND90-80-140TC)
- Winsmith Speed Reducers