Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 10:1,140TC
Mfr # U24 10 HOLLOW 140TC 1.25
Zoro # G8984217
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Bore Dia. 1-1/4"
- Overall Length 9.12"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U24 10 HOLLOW 140TC 1.25
- Zoro # G8984217
- UPC # 801245765859
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/4" |
Overall Length | 9.12" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 10:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,2.38 In.CD,10:1,140TC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9056, Pressure Line, 25 micron, Outside-In (MF0058446)
- CAMOZZI Camozzi, Flow Control Valve, 1/4" Male BSPp X 8MM Push-In Meter-Out Valve (GSCU 805-1/4-8)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (31TU29)
- NTN Radial Ball Bearing, Shielded, 20mm Bore (6304ZZC3/L627)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E30XWNS, 20:1)
- WINSMITH Speed Reducer, 2.00", 60:1, 56C, Washdown (M20 60 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E13XWNS, 10:1)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, 2.00"CD, 100:1, 56C, Washdown (S20MPSS 100 DLR 56C 1.19)
- JIE DRIVES Worm Gearbox Size 50, ratio 20, NEMA56C Input (JRWND50-20-56C)
- Winsmith Speed Reducers