Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 10:1,140TC
Mfr # U24 10 HOLLOW 140TC 1.19
Zoro # G8984138
product price: $897.99
/ea
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Bore Dia. 1.188"
- Overall Length 9.12"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U24 10 HOLLOW 140TC 1.19
- Zoro # G8984138
- UPC # 801245765781
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1.188" |
Overall Length | 9.12" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 10:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Hollow Output Shaft, 1.188 bore, 10:1 Ratio, 140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, Limit, 1/8 In (401-A)
- 3M Spindle B0312, 1/pk (B0312)
- PIX Belt, C, 7/8 x 140 in. OC (C136)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 3/8-18, 1/4-18, Strt Swl (2045-6-4S)
- WINSMITH Speed Reducer, 3.00"CD, 20:1, 56C (U30 20 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E13MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E24MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, 3.00"CD, 40:1,180TC (U30 40 HOLLOW 180TC 2.00)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E26MWNS, 100:1, 56C)
- BOSTON GEAR Speed Reducer, Indirect Drive, 30:1 (715-30-G)
- Winsmith Gear Drives & Speed Reducers