Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 10:1,140TC
Mfr # U24 10 HOLLOW 140TC 1.13
Zoro # G8984278
product price: $892.99
/ea
Free Shipping & Returns
$892.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Bore Dia. 1-1/8"
- Overall Length 9.12"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U24 10 HOLLOW 140TC 1.13
- Zoro # G8984278
- UPC # 801245765712
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/8" |
Overall Length | 9.12" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 10:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Hollow Output Shaft, 1.125 bore, 10:1 Ratio, 140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Connector, 10mm Tube Sz, Brass, PK3 (50000N-10-1/4-PK3)
- MARATHON MOTORS Metric Motor, 1 HP, 3.0/1.5A, 1740 rpm (080T17FH15414)
- DDS Shaft Seal, 9 x 15 x 3 mm., Nitrile Rubber (091503VC)
- DODGE Babbitted Bearings, P2B-BASP-100 (P2B-BASP-100)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E26MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, 2.00"CD, 30:1, 56C (U20 30 HOLLOW 56C 1.44)
- WINSMITH Speed Reducer, 1.33"CD, 05:1, 56C (U13 05 R 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E24MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, 1.75", 25:1, 56C, Washdown (M18 25 HOLLOW 56C .63)
- SUMITOMO SM-CYCLO 6000 2-1/8IN 4-5/8IN 101HP 29:1 INLINE GEAR REDUCER (CHH-6225Y-29)
- Winsmith Gear Drives & Speed Reducers