Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 10:1,140TC
Mfr # U24 10 HOLLOW 140TC 1.00
Zoro # G8984092
product price: $897.99
/ea
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Bore Dia. 1"
- Overall Length 9.12"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U24 10 HOLLOW 140TC 1.00
- Zoro # G8984092
- UPC # 801245765217
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1" |
Overall Length | 9.12" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 10:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Hollow Output Shaft, 1.000 bore, 10:1 Ratio, 140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, SH, 20 mm B Dia, 1.25 in L (SHX20MM)
- GENERAL 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 12Mm Id X 28Mm Od X 8Mm W; Sealed (6001RS)
- TOMPKINS Hydraulic Fitting-Flange20MJ-20FL CAT FLANGE NO BRAZE (NB6842-C-20-20)
- RULAND Shaft Collar, SS, 1 pc, 16mm Bore Dia. (ENCL30-16MM-SS)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E17MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00", 30:1, 56C, Washdown (M30 30 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E13XWNS, 10:1)
- WINSMITH Speed Reducer, 2.63", 30:1,180TC, Washdown (M26 30 HOLLOW 180TC 1.69)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E13MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, 1.75", 25:1,140TC, Washdown (M18 25 HOLLOW 140TC .63)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z294)
- Winsmith Speed Reducers