Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 05:1, 56C
Mfr # U24 05 R 56C
Zoro # G8984068
product price: $699.99
/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Overall Length 9.12"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U24 05 R 56C
- Zoro # G8984068
- UPC # 801245755102
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 9.12" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Drive Right Solid Output Shaft, 05:1 Ratio, 56C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS V-Groove Drive Pulley - 4'' Dia. - 3/4'' Bore - Steel (240034)
- NATIONAL Small Bore Inch Seal, 240319 (240319)
- PIX Belt, AX Cogged, 1/2 x 68 in. OC (AX66)
- CONTINENTAL Washdown Hose, 3/4" ID x 50 ft., Blue (FRTB075-50-G)
- WINSMITH Speed Reducer, 2.00", 20:1, 56C, Washdown (M20 20 LR 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, 2.625"CD, 30:1, 56C, Washdown (S26MPSS 30 DLR 56C BUSHED 1.25)
- WINSMITH Speed Reducer, C-Face, 56C, 80:1 (E35MWNS, 80:1, 56C)
- WINSMITH Speed Reducer, 2.63"CD, 10:1, 56C (U26 10 HOLLOW 56C 1.69)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWNS, 10:1, 56C/140TC)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z003)
- Winsmith Speed Reducers