Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 05:1, 56C
Mfr # U24 05 LR 56C
Zoro # G8984059
product price: $834.99
/ea
Free Shipping & Returns
$834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Overall Length 9.12"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U24 05 LR 56C
- Zoro # G8984059
- UPC # 801245755065
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 9.12" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Double Solid Output Shaft, 05:1 Ratio, 56C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Room Air Conditioner Motor, 1/8 HP, 60Hz (45EX58)
- FESTO Compact Cylinder ADN-80-20-I-P-A (ADN-80-20-I-P-A)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA ZAE10, Suction, 10 micron (ZX-ZAE10)
- ARO Mechanical Limit Valve, 5/32", 3.4 scfm (103-2-A)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E20XWNS, 40:1)
- WINSMITH Speed Reducer, C-Face, 140TC, 60:1 (E35MWNS, 60:1, 140TC)
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 HOLLOW 56C .63)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E24MWNS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E20MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.38"CD, 40:1, 56C (U24 40 HOLLOW 56C 1.50)
- DAYTON Speed Reducer, Indirect Drive, 50:1 (6Z445)
- Winsmith Speed Reducers