Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 05:1, 56C
Mfr # U24 05 L 56C
Zoro # G8984040
product price: $789.99
/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Overall Length 9.12"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U24 05 L 56C
- Zoro # G8984040
- UPC # 801245764166
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 9.12" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Drive Left Solid Output Shaft, 05:1 Ratio, 56C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6019, Single Row Ball Brgs, 6019 (6019)
- FESTO Barbed Y-Connector Y-PK-4 (Y-PK-4)
- TRITAN Thrust Washer, dia. 2.125in, 0.13in. Thick (TRD3446)
- TSUBAKI Sprocket , 50 Chain Size, 21 # of Teeth (50SDS21)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E26MWNS, 50:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E13XWNS, 40:1)
- WINSMITH Speed Reducer, 3.00"CD, 10:1, 56C (U30 10 HOLLOW 56C 1.88)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E17MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E26MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E13XWNS, 5:1)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E17MWNS, 30:1, 56C)
- Winsmith Gear Drives & Speed Reducers