Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 05:1, 56C
Mfr # U24 05 HOLLOW 56C 1.25
Zoro # G8984022
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Bore Dia. 1-1/4"
- Overall Length 9.12"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U24 05 HOLLOW 56C 1.25
- Zoro # G8984022
- UPC # 801245754945
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/4" |
Overall Length | 9.12" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Hollow Output Shaft, 1.250 bore, 05:1 Ratio, 56C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, Hose Barb, 1/2, Steel (30E672)
- BESTORQ Banded Belt, 88 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B85)
- THOMSON Shaft, Carbon Steel, 30 mm, 500 mm (30MM SOFT CTL X 500MM)
- NTN NTN 6200 2Z, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Double Shielded (6200 2Z)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E30XWNS, 20:1)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E26XWNS, 40:1)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 180TC, 10:1 (E30MWNS, 10:1, 180TC)
- WINSMITH Speed Reducer, 2.63"CD, 10:1, 56C (U26 10 HOLLOW 56C 1.69)
- BOSTON GEAR Speed Reducer, C-Face, 210TC/250UC, 5.1:1 (F862B-5.1K-B11-M1)
- Winsmith Gear Drives & Speed Reducers