Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 05:1,180TC
Mfr # U24 05 LR 180TC
Zoro # G8984077
product price: $739.99
/ea
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Overall Length 9.64"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U24 05 LR 180TC
- Zoro # G8984077
- UPC # 801245755058
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 9.64" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,2.38 In.CD,05:1,180TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Connector Kit, 1/4", 1/4" NPT (MP211900AV)
- PREVOST 1/2" MNPT Steel High Flow Plug (ERP 116253)
- ASTRO PNEUMATIC Valve (AP4336-16)
- WESTWARD Seal Off Dispenser (13X051)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E30XWNS, 50:1)
- WINSMITH Speed Reducer, 3.00"CD, 15:1, 56C (U30 15 HOLLOW 56C 1.94)
- WINSMITH Speed Reducer, 2.00"CD, 30:1, 56C (U20 30 HOLLOW 56C 1.44)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E17MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .75)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E26MWNS, 100:1, 56C)
- DAYTON Speed Reducer, C-Face, 56C, 12.5:1 (2Z154)
- Winsmith Speed Reducers