Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 05:1,180TC
Mfr # U24 05 L 180TC
Zoro # G8984101
product price: $789.99
/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Overall Length 9.64"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U24 05 L 180TC
- Zoro # G8984101
- UPC # 801245764142
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 9.64" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Drive Left Solid Output Shaft, 05:1 Ratio, 180TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER 208-230v3ph 1725rpm blower mtr (HD56FR652)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1252906, Pressure Line, 10 micron (ZX-1252906)
- DAYTON 3/B128 Banded V-Belt, 131-3/4" Outside Length, 2" Top Width, 3 Ribs (13V509)
- KURT Crimp Fitting, Straight, 1/4" ID, NPT (MPX-04-04)
- WINSMITH Speed Reducer, C-Face, 56C, 5:1 (E13MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 HOLLOW 56C .75)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWSS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E24MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, 2.63"CD, 10:1, 56C (U26 10 HOLLOW 56C 1.69)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E20XWNS, 30:1)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (3GD45)
- Winsmith Speed Reducers