Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 05:1,140TC
Mfr # U24 05 R 140TC
Zoro # G8984110
product price: $699.99
/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Overall Length 9.12"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U24 05 R 140TC
- Zoro # G8984110
- UPC # 801245755089
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 9.12" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.38 Center Distance, Drive Right Solid Output Shaft, 05:1 Ratio, 140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L310 V-Belt, 31" Outside Length, 3/8" Top Width, 1 Ribs (3L310)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 1-1/2 In. (VCR-1-1/2)
- WESTWARD Greasing Accessory Kit (45FG56)
- CENTURY Condenser Fan Motor, 1/8 to 1/3 HP, 825rpm (ORM5488BF)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWSS, 40:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E13MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 R 140TC)
- WINSMITH Speed Reducer, C-Face, 180TC, 15:1 (E30MWNS, 15:1, 180TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E17MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWNS, 40:1, 56C)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4RN78)
- Winsmith Speed Reducers