Shop All Speed Reducers
Winsmith
Speed Reducer, 2.38"CD, 05:1,140TC
Mfr # U24 05 LR 140TC
Zoro # G8984007
product price: $891.99
/ea
Free Shipping & Returns
$891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Overall Length 9.12"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U24 05 LR 140TC
- Zoro # G8984007
- UPC # 801245755041
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 9.12" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,2.38 In.CD,05:1,140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AP26 Super Blue Ribbon V-Belt (AP26)
- MARTIN SPROCKET & GEAR Bushing Qd, E 1 7/8 (E 1 7/8)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (J2016 OH)
- ARROW PNEUMATICS Arrow Standard Particulate Filter F354FW, Zinc Bowl & Float Drain, 1/2" NPT, 175 PSI (F354FW)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 HOLLOW 56C .75)
- WINSMITH Speed Reducer, C-Face, 140TC, 60:1 (E35MWNS, 60:1, 140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E24MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E30XWNS, 50:1)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWSS, 50:1, 56C)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 L 56C)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z732)
- Winsmith Gear Drives & Speed Reducers